Beli analytical balance di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
- AND Compact Analytical BalanceDeskripsi:Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mmatribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
- Weighing Pan (mm): Ø 90
- WANT Analytical BalanceDeskripsi:Analytical Balance 220g x 0.1 mg
- JOAN LAB Analytical BalanceDeskripsi:1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printeratribut:
- Reachable (g): 0.0001
- Display Modes: LCD
- Pansize (mm): Φ80
- Power Supply (V): AC110-240 Adaptor
- OHAUS Neraca Presisi (Timbangan Presisi)Deskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- AND Analytical Balanceatribut:
- Plate Size (mm): 90
- Display Rewriting Interval (time/s): 5 or 10
- Accessories: Data counication software WinCT (CD-ROM)
- Outer Dimension (mm): 217x442x316
- Percent Mode/100% Registered Minimum Mass (mg): 10
- Pieces Mode/Minimum Unit Mass (mg): 0.1
- Power Supply (50/60Hz) (VAC): 100
- RADWAG Analytical Balances AS R2 PLUSatribut:
- Maximum Capacity (g): 60 / 220
- Minimum Load (mg): 1
- Linearity (mg): ±0.05/0.2
- Adjustment: Internal (automatic)
- OIML Class: I
- Communication Interface: 2xRS232, 2xUSB-A (interchangeable), USB-B, Wi-Fi (option)
- Display: LCD (backlit)
- Gross Weight (kg): 9.3
- Levelling System: Manual
- Net Weight (kg): 7.3
- Packaging Dimensions (mm): 495x400x515
- Weighing Pan Dimensions (mm): Ø90 + Ø85 (option)
- RADWAG Analytical Balances AS X2 PLUSatribut:
- Maximum Capacity (g): 60 / 220
- Minimum Load (mg): 1
- Linearity (mg): ±0.05/0.2
- Adjustment: Internal (automatic)
- OIML Class: I
- Database Capacity: 7
- Display: 5\" capacitive colour touchscreen
- Gross Weight (kg): 9.3
- Net Weight (kg): 7.3
- Packaging Dimensions (mm): 495x400x515
- Weighing Pan Dimensions (mm): Ø90 + Ø85 (option)
- Weighing chamber dimensions (mm): 190x190x222
- Mettler Toledo Analytical Balance MS Series (Timbangan Analitik)Deskripsi:The 7-inch ultra-large color TFT touch screen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The aluminum die-cast housing not only protects the weighing cell from environmental influences, but is also resistant to strong chemicals such as acetone.
- OHAUS Analytical Balanceatribut:
- Weighing (g): 220
- Size (mm): 230x393x350
- Supported OS: Windows(R)XP/VistaTM/7
- Interface: RS232, USB
- Calibration Method: Internal automatic calibration
- Display: Color VGA touch panel
- Function: Measurement (%, animal, total, mass difference, number of pieces, check, peak retention, pipette calibration, weighing, compound, density measurement, raw material cost calculation, SQC), taring, minimum value warning, administrator, library, alternative
- Material: Windshield/antistatic coating glass
- Power Supply (V AC): 100 to 240
- Reproducibility (Standard Deviation) (g): +/- 0.001
- Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)Deskripsi:The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
- FUJITSU Analytical Balanceatribut:
- Accuracy (g): 0.1
- Capacity (kg): 10
- Dimensi (mm): 295x208x88
- monotaro Micropipette Single Channel (Mikropipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- SHIMADZU RIKA Analytical balanceDeskripsi:Weighing a small amount The response time is about 1.5 seconds, and quick weighing greatly improves work efficiency. The ionizer STABLO-AP can be removed. Equipped with USB as standard, simultaneous output to a printer and PC is possible. It uses an organic EL display, which is intuitive and easy to operate. The smart setting function makes it easy to set responsiveness and stability.For measuring samples and reagents.* Orders for products with a calibration certificate cannot be canceled after placement. * Products with "(Calibration Certificate & Traceability System Diagram Included)" in the product number will only include the relevant documents. * Products with "(Calibration Certificate & Traceability System Diagram Included)" in the product number will be calibrated at calibration points according to the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued. * We do not deliver to private residences (detached houses or apartment buildings).
- SARTORIUS Analytical Balanceatribut:
- Power Supply Frequency (50/60 Hz) (VAC): 100 to 240
- Calibration Method: Internal weight
- Supported OS: Windows(R)2000/Me/XP/VistaTM/7
- Shimadzu Analytical Balanceatribut:
- Power Supply: AC100V 50/60Hz
Daftar Harga analytical balance Terbaru October 2026
| AND Semi-Micro Analytical Balance | Rp50.999.900 |
| AND Compact Analytical Balance | Rp24.999.900 |
| WANT Analytical Balance | Rp14.999.900 |
| JOAN LAB Analytical Balance | Rp17.999.900 |
| OHAUS Analytical Balance | Rp24.999.900 |
| OHAUS Neraca Presisi (Timbangan Presisi) | Rp6.699.900 |
| AND Analytical Balance | Rp52.999.900 |
| RADWAG Analytical Balances AS R2 PLUS | Rp77.999.900 |
| RADWAG Analytical Balances AS X2 PLUS | Rp109.999.900 |
| Mettler Toledo Analytical Balance MS Series (Timbangan Analitik) | Rp66.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/f6P109098546-1.jpg)



/jjP110941703-1.jpg)

/icP110941660-1.jpg)

/deP103181482-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)